Motion
2-2275
2200-Series 2-2275 Cross & Bearing Kit - Outside - 3-7/32"
Mi Item #00510000
MFR #2-2275
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2200-Series 2-2275 Cross & Bearing Kit - Outside - 3-7/32"
Mi Item #00510000
MFR #2-2275

Mfr description
2-2275 CROSS& BRG KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cap Size
    1-1/4 in
  • Journal Diameter
    27/32
  • Length
    3.5
  • Lock-Up Size
    3-7/32 in
  • Overall Length
    3-7/32 in
  • Weight
    1.61 lbs, 1.75

Details

  • Cap Material
    Steel
  • Cap Type
    Round
  • Component Type
    Cross & Bearing Kit
  • Cross Material
    Steel
  • Lock Up Type
    Outside
  • Series
    2200
  • Standards Met
    ASAE Category 4
  • U Joint Type Designation
    Rockwell L35N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)