Motion
2-4801
Cross & Bearing Kit - Outside, 3.622 in, 1.063 in, Bearing Cap
MI ITEM #00510052
MFR #2-4801
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross & Bearing Kit - Outside, 3.622 in, 1.063 in, Bearing Cap
MI ITEM #00510052
MFR #2-4801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2-4801 KIT

Specifications

  • Component Type
    Bearing Cap
  • Lock Up Type
    Outside
  • Lock-Up Size
    3.622 in
  • Cap Size
    1.063 in
  • U Joint Type Designation
    Spicer 1330
  • Cross Material
    Steel
  • Application
    2 Wheel Drive Truck, 4 Wheel Drive Truck, Aluminum Drive Shaft, Passenger Car
  • Manufacturer Upc Number
    085311270243
  • Weight
    11.42 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text