Motion
1-1001
1-1001 Cross & Bearing Kit - Outside - 2.157"
MI ITEM #00510099
MFR #1-1001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1001 Cross & Bearing Kit - Outside - 2.157"
MI ITEM #00510099
MFR #1-1001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cap Size
    0.866 in
  • Lock-Up Size
    2.157 in
  • Overall Length
    54.8 mm
  • Weight
    0.58 lbs

Details

  • Cap Material
    Steel
  • Cap Type
    Round
  • Component Type
    Cross & Bearing Kit
  • Cross Material
    Steel
  • Lock Up Type
    Outside
  • U Joint Type Designation
    PTO Metric

Overview

Mfr description
1-1001 KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought