Motion
10-4133
SKF® 10-4133, U-Joint Yoke, Bore Shape: Round with Keyway, Bore Size: 3/4", Lock-Up Size: 1.4844", Lock-Up Type: Outside
Mi Item #00510383
MFR #10-4133
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF® 10-4133, U-Joint Yoke, Bore Shape: Round with Keyway, Bore Size: 3/4", Lock-Up Size: 1.4844", Lock-Up Type: Outside
Mi Item #00510383
MFR #10-4133

Mfr description
10-4133 YOKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    3/4 in
  • Ear Hole Size
    15/16 in
  • Keyway Size
    3/16 (Width) in
  • Length To Hole Center
    2-1/2 in
  • Lock-Up Size
    1.4844 in
  • Screw Thread Size
    3/8-16 in
  • Weight
    1.07 lbs

Details

  • Bore Shape
    Round with Keyway
  • Finish Coating
    Uncoated
  • Keyway Location
    Gap
  • Lock Up Type
    Outside
  • Number Of Jaw Ends
    Single
  • Product Type
    U-Joint Yokes
  • Series
    N1000
  • Set Screw Location
    Ear
  • Standards Met
    ASAE Category 1
  • Yoke Design Application
    Implement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)