Motion
10-4453
SKF® 10-4453, U-Joint Yoke, Bore Shape: Round with Keyway, Bore Size: 7/8", Lock-Up Size: 1.4844", Lock-Up Type: Outside
MI ITEM #00510391
MFR #10-4453
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF® 10-4453, U-Joint Yoke, Bore Shape: Round with Keyway, Bore Size: 7/8", Lock-Up Size: 1.4844", Lock-Up Type: Outside
MI ITEM #00510391
MFR #10-4453

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10-4453 YOKE

Specifications

  • Bore Shape
    Round with Keyway
  • Bore Size
    7/8 in
  • Number Of Jaw Ends
    Single
  • Yoke Design Application
    Implement
  • Series
    N1000
  • Length To Hole Center
    2-1/2 in
  • Lock-Up Size
    1.4844 in
  • Lock Up Type
    Outside
  • Ear Hole Size
    15/16 in
  • Finish Coating
    Uncoated
  • Keyway Size
    1/4 (Width) in
  • Keyway Location
    Gap
  • Set Screw Location
    Gap
  • Screw Thread Size
    3/8-16 in
  • Standards Met
    ASAE Category 1
  • Product Type
    U-Joint Yokes
  • Weight
    1.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text