Motion
10-4282
Universal JointYoke - Hex, 7/8 in, Single, Implement, N1000
MI ITEM #00510459
MFR #10-4282
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Universal JointYoke - Hex, 7/8 in, Single, Implement, N1000
MI ITEM #00510459
MFR #10-4282

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    7/8 in
  • Length To Hole Center
    2-1/2 in
  • Screw Thread Size
    3/8-16 in
  • Weight
    1.43 lbs

Details

  • Bore Shape
    Hex
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    085311271578
  • Number Of Jaw Ends
    Single
  • Product Type
    U-Joint Yokes
  • Series
    N1000
  • Set Screw Location
    Gap
  • Standards Met
    ASAE Category 1
  • Yoke Design Application
    Implement

Overview

Mfr description
10-4282 YOKE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text