Motion
10-4139
Universal JointYoke - Spline, 1-3/8-6 in, Single, Tractor, N1000
Mi Item #00510463
MFR #10-4139
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Universal JointYoke - Spline, 1-3/8-6 in, Single, Tractor, N1000
Mi Item #00510463
MFR #10-4139

Mfr description
10-4139 YOKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    1-3/8-6 in
  • Length To Hole Center
    3-9/16 in
  • Weight
    1.91 lbs

Details

  • Bore Shape
    Spline
  • Compatible Kit / Part
    56-1857 (Pin Repair Kit)
  • Finish Coating
    Uncoated
  • Lock Up Type
    Pin Quick Disconnect
  • Manufacturer Upc Number
    085311271523
  • Number Of Jaw Ends
    Single
  • Product Type
    U-Joint Yokes
  • Series
    N1000
  • Standards Met
    ASAE Category 1
  • Yoke Design Application
    Tractor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)