Motion
10-3163
Universal JointYoke - Round with Keyway, 1-1/4 in, Single, Implement Slip, N1000
Mi Item #00510494
MFR #10-3163
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Universal JointYoke - Round with Keyway, 1-1/4 in, Single, Implement Slip, N1000
Mi Item #00510494
MFR #10-3163

Mfr description
10-3163 YOKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    1-1/4 in
  • Keyway Size
    5/16 (Width) in
  • Length To Hole Center
    5-1/2 in
  • Weight
    2.63 lbs

Details

  • Bore Shape
    Round with Keyway
  • Finish Coating
    Uncoated
  • Keyway Location
    Gap
  • Manufacturer Upc Number
    085311271455
  • Number Of Jaw Ends
    Single
  • Product Type
    U-Joint Yokes
  • Series
    N1000
  • Standards Met
    ASAE Category 1
  • Yoke Design Application
    Implement Slip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)