Motion
10-3122
Universal JointYoke - Square, 1 in, Single, Implement Slip, N1000
MI ITEM #00510504
MFR #10-3122
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Universal JointYoke - Square, 1 in, Single, Implement Slip, N1000
MI ITEM #00510504
MFR #10-3122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    1 in
  • Length To Hole Center
    5-1/2 in
  • Weight
    2.91 lbs

Details

  • Bore Shape
    Square
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    085311271431
  • Number Of Jaw Ends
    Single
  • Product Type
    U-Joint Yokes
  • Series
    N1000
  • Standards Met
    ASAE Category 1
  • Yoke Design Application
    Implement Slip

Overview

Mfr description
10-3122 YOKE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text