Motion
1 1/2W FHUBX 1 5/8

KOP-FLEX
1 1/2W FHUBX 1 5/8

Gear Coupling Hub - 1-1/2, 1-5/8 in, Finished with Keyway, Full Flex
MI ITEM #00511799
MFR #1 1/2W FHUBX 1 5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 1/2W FHUBX 1 5/8

Gear Coupling Hub - 1-1/2, 1-5/8 in, Finished with Keyway, Full Flex
MI ITEM #00511799
MFR #1 1/2W FHUBX 1 5/8

Mfr description
1 1/2W FHUBX 1 5/8
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-5/8 in
  • Coupling Overall Length
    3-7/8 in
  • Coupling Size Code
    1-1/2
  • Hub Diameter
    3-1/8 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore
    2-1/16 in
  • Sleeve Outside Diameter
    6 in
  • Weight
    3.54 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    1966233
  • Max Rpm
    7400 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    Waldron
  • Tooth Profile
    Crowned
  • Torque Capacity
    15100 in
  • UPC_NO
    662384486377

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)