Motion
7W PR
1966613 Gear Coupling Component - Pilot Ring, Coupling Size: 7, Series: Waldron, Material: Alloy steel
MI ITEM #00511880
MFR #7W PR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1966613 Gear Coupling Component - Pilot Ring, Coupling Size: 7, Series: Waldron, Material: Alloy steel
MI ITEM #00511880
MFR #7W PR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7W PR
  • Unique 40 degree tooth form distributes loads over a larger area than a 20 degree tooth. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Unique, high misalignment seal design - superior to standard o-rings. Optional pilot rings provide a positive piloted connection between sleeves and/or rigids.

Specifications

  • Product Types
    Pilot Ring
  • Coupling Size Code
    7
  • Series
    Waldron
  • Material
    Alloy steel
  • Outside Diameter
    20.7500 in
  • Bolt Type
    Exposed/Shrouded
  • Manufacturer Upc Number
    662384488104
  • Manufacturer Product Page
  • Weight
    0.00 lbs
  • Includes
    Pilot Ring
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text