Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4W MMHUB10

2285351 Gear Coupling Hub - Cplg Size: 4, Bore Type: Solid, Material: Carbon Steel
MI ITEM #00511905
MFR #4W MMHUB10

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4W MMHUB10
  • Unique 40 degree tooth form distributes loads over a larger area than a 20 degree tooth. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Optional pilot rings provide a positive piloted connection between sleeves and/or rigids.

Specifications

  • Coupling Size Code
    4
  • Bore Type
    Tapered
  • Bore Diameter
    3.2500 in
  • Flex Type
    Gear
  • Length Through Bore
    4.5000 in
  • Hub Diameter
    7.5010 in
  • Torque Capacity
    221000
  • Max Rpm
    3500 rpm
  • Component Type
    Mill Motor Hub
  • Series
    Waldron
  • Hub Material
    Carbon Steel
  • Sleeve Outside Diameter
    12.5000 in
  • Tooth Profile
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384488692
  • Weight
    50.0600 lbs
  • Material
    Carbon Steel
  • Outside Diameter
    12.5000 in
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought