Motion
1W BUFFER

KOP-FLEX
1W BUFFER

1966753 Gear Coupling Component - Buffer Ring, Coupling Size: 1, Series: Waldron, Material: Alloy steel
MI ITEM #00511956
MFR #1W BUFFER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1W BUFFER

1966753 Gear Coupling Component - Buffer Ring, Coupling Size: 1, Series: Waldron, Material: Alloy steel
MI ITEM #00511956
MFR #1W BUFFER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1W BUFFER
  • Unique, high misalignment seal design - superior to standard o-rings.

Specifications

  • Product Types
    Buffer Ring
  • Coupling Size Code
    1
  • Series
    Waldron
  • Material
    Alloy steel
  • Outside Diameter
    4.5625 in
  • Bolt Type
    Exposed/Shrouded
  • Manufacturer Upc Number
    662384493696
  • Manufacturer Product Page
  • Weight
    0.43 lbs
  • Includes
    Sleeve Buffer Ring
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought