Motion
1 SB FS

KOP-FLEX
1 SB FS

1961085 Gear Coupling Component - Fastener Set, Coupling Size: 1, Waldron Series, Steel
MI ITEM #00512003
MFR #1 SB FS
List Price$126.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 SB FS

1961085 Gear Coupling Component - Fastener Set, Coupling Size: 1, Waldron Series, Steel
MI ITEM #00512003
MFR #1 SB FS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$126.05/each for your price

Overview

Mfr description
1 SB FS
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.

Specifications

  • Product Types
    Fastener Set (with gasket)
  • Coupling Size Code
    1
  • Series
    Fast, Series H, Waldron
  • Material
    Alloy Steel / Paper
  • Outside Diameter
    4.5625 in
  • Compatible Part Number
    1W SB FF, 1W SB FF FB
  • Compatible Sleeve Type
    Flanged
  • Bolt Type
    Shrouded
  • Manufacturer Upc Number
    662384821413
  • Manufacturer Product Page
  • Weight
    0.19 lbs
  • Includes
    Fastener Set (with gasket)
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text