Motion
1 1/2 SB FS

KOP-FLEX
1 1/2 SB FS

1961093 Gear Coupling Component - Fastener Set, Coupling Size: 1.5, Waldron Series, Steel
Mi Item #00512004
MFR #1 1/2 SB FS
Price$125.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 1/2 SB FS

1961093 Gear Coupling Component - Fastener Set, Coupling Size: 1.5, Waldron Series, Steel
Mi Item #00512004
MFR #1 1/2 SB FS

Mfr description
1 1/2 SB FS
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.92/each

Specifications

Dimensions

  • Coupling Size Code
    1.5
  • Weight
    0.52 lbs, 0.5

Details

  • Bolt Type
    Shrouded
  • Compatible Part Number
    1-1/2W SB FF, 1-1/2W SB FF FB
  • Compatible Sleeve Type
    Flanged
  • Includes
    Fasteners & Gasket
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384821420
  • Material
    Alloy steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Fastener Set (with gasket)
  • Series
    Fast, Series H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)