Motion
4 1/2W MMHUB

KOP-FLEX
4 1/2W MMHUB

1967272 Gear Coupling Hub - Cplg Size: 4-1/2, Bore Type: Rough Stock, Material: Carbon Steel
MI ITEM #00512058
MFR #4 1/2W MMHUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 1/2W MMHUB

1967272 Gear Coupling Hub - Cplg Size: 4-1/2, Bore Type: Rough Stock, Material: Carbon Steel
MI ITEM #00512058
MFR #4 1/2W MMHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4 1/2W MMHUB
  • Unique 40 degree tooth form distributes loads over a larger area than a 20 degree tooth. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Optional pilot rings provide a positive piloted connection between sleeves and/or rigids.

Specifications

  • Coupling Size Code
    4.5
  • Bore Type
    Rough Bore
  • Bore Diameter
    2.0000 in
  • Flex Type
    Gear
  • Length Through Bore
    8.0625 in
  • Hub Diameter
    8.5010 in
  • Torque Capacity
    300000
  • Max Rpm
    3200 rpm
  • Component Type
    Mill Motor Hub
  • Series
    Waldron
  • Hub Material
    Carbon Steel
  • Sleeve Outside Diameter
    13.6250 in
  • Tooth Profile
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384498912
  • Weight
    125.1000 lbs
  • Material
    Carbon Steel
  • Outside Diameter
    13.6250 in
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text