Motion
3W PL SLEEVE

KOP-FLEX
3W PL SLEEVE

2296697 Gear Coupling Sleeve - Waldron, 3, 7.0000 in OD, 9.5625 in Length, Steel
MI ITEM #00512068
MFR #3W PL SLEEVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3W PL SLEEVE

2296697 Gear Coupling Sleeve - Waldron, 3, 7.0000 in OD, 9.5625 in Length, Steel
MI ITEM #00512068
MFR #3W PL SLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3W PL SLEEVE
  • Flangeless, continuous sleeve design for a compact, rugged gear coupling design.

Specifications

  • Coupling Size Code
    3
  • Sleeve Type
    Continuous
  • Bolt Type
    Flangeless
  • Sleeve Outside Diameter
  • Sleeve Overall Length
  • Sleeve Material
    Steel
  • Flex Type
    Gear Sleeve
  • Product Types
    Flangeless Sleeve
  • Series
    Waldron
  • Torque Capacity
    94500 in
  • Max Rpm
    4300 rpm
  • Tooth Profile
    40° Pressure Angle Tooth
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384499209
  • Outside Diameter
    7.0000 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3W PL SLEEVE
  • Weight
    0.00 lbs
  • Product Type
    Gear Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text