Motion
1030 3/4 3/16X3/32KW

LOVEJOY INC
1030 3/4 3/16X3/32KW

Grid Coupling Hub - Finished Bore and Keyway Bore, 0.7500 in Bore Diameter
MI ITEM #00512218
MFR #1030 3/4 3/16X3/32KW
Your Price$158.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1030 3/4 3/16X3/32KW

Grid Coupling Hub - Finished Bore and Keyway Bore, 0.7500 in Bore Diameter
MI ITEM #00512218
MFR #1030 3/4 3/16X3/32KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$158.06/each(List $177.61)

Overview

Mfr description
1030-HUB-3/4-3/16X3/32KW

Specifications

  • Bore Type
    Finished Bore and Keyway
  • Bore Diameter
  • Torque Capacity
    1320
  • Keyway Size
    3/16 in x 3/32 in
  • Maximum Bore Diameter
    1.3750 in
  • Weight
    2 lbs
  • Coupling Style
    Bored
  • Outside Diameter
    4.7500 in
  • Torque Rating (in-lb)
    1320 in-lb
  • Overall Length
    3.8750 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text