Motion
1030 HUB 1-1/8 KW & SS

LOVEJOY INC
1030 HUB 1-1/8 KW & SS

69790405468 Grid Coupling Hub - 1030 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 1.1250 in Bore Diameter, 1.8800 in Length Through Bore
Mi Item #00512234
MFR #1030 HUB 1-1/8 KW & SS
Price$163.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1030 HUB 1-1/8 KW & SS

69790405468 Grid Coupling Hub - 1030 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 1.1250 in Bore Diameter, 1.8800 in Length Through Bore
Mi Item #00512234
MFR #1030 HUB 1-1/8 KW & SS

Mfr description
1030-HUB-1-1/8-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.25/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Coupling Overall Length
    3.8800 in
  • Coupling Size Code
    1030
  • Hub Diameter  
    1.9400 in
  • Length Through Bore  
    1.8800 in
  • Weight
    1.39 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Hub Material
    1045 Steel
  • Hub Type
    Standard Grid Hub
  • Manufacturer Product Page
  • Max Rpm
    6000 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    1320 in
  • UPC_NO
    697904054682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)