Motion
1040T TL

DODGE
1040T TL

Grid Coupling Hub - 1.1250 in Bore Diameter
MI ITEM #00512250
MFR #1040T TL
Your Price$353.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1040T TL

Grid Coupling Hub - 1.1250 in Bore Diameter
MI ITEM #00512250
MFR #1040T TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$353.32/each(List $406.32)

Overview

Mfr description
1040T X TL1108 HUB 006319

Specifications

  • Bore Diameter
  • Country of Origin
    FR
  • Torque Capacity
    1300.0000
  • Bushing Size
    1108
  • Horsepower @ 100 RPM
    2.1 hp
  • Maximum Bore Diameter
    1.1250 in
  • Coupling Type
    Metallic
  • Coupling Component
    Hub
  • Manufacturer Catalog Number
    006319
  • UPC_NO
    782475256556
  • Angular Misalignment
    0.5 °
  • ATEX Certificate
    NO
  • Axial Misalignment
    0.375 in
  • Bore Length
    1.6 in
  • Coupling Size
    1040
  • Coupling Style
    Grid
  • Lubrication
    Grease
  • Outside Diameter
    2.25 in
  • Parallel Misalignment
    0.005 in
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Bushing Type
    Taper Lock
  • Torque Rating (in-lb)
    1300 in-lb
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text