Motion
1040 1 1/8 1/4X1/8KW

LOVEJOY INC
1040 1 1/8 1/4X1/8KW

Grid Coupling Hub - 1040 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 1.1250 in Bore Diameter, 2.0000 in Length Through Bore
Mi Item #00512268
MFR #1040 1 1/8 1/4X1/8KW
Price$204.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1040 1 1/8 1/4X1/8KW

Grid Coupling Hub - 1040 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 1.1250 in Bore Diameter, 2.0000 in Length Through Bore
Mi Item #00512268
MFR #1040 1 1/8 1/4X1/8KW

Mfr description
1040-HUB-1-1/8-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.41/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Coupling Overall Length
    4.1200 in
  • Coupling Size Code
    1040
  • Hub Diameter  
    2.2500 in
  • Keyway Size
    1/4 in x 1/8 in
  • Length Through Bore  
    2.0000 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    5.0625 in
  • Overall Length
    4.1250 in
  • Weight
    2.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Style
    Bored
  • Hub Material
    1045 Steel
  • Hub Type
    Standard Grid Hub
  • Manufacturer Product Page
  • Max Rpm
    6000 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    2200 in
  • Torque Rating (in-lb)
    2200 in-lb
  • UPC_NO
    697904054736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)