Motion
1040 1 1/4 1/4X1/8KW

LOVEJOY INC
1040 1 1/4 1/4X1/8KW

Grid Coupling Hub - 1040 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 1.2500 in Bore Diameter, 2.0000 in Length Through Bore
MI ITEM #00512274
MFR #1040 1 1/4 1/4X1/8KW
Your Price$204.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1040 1 1/4 1/4X1/8KW

Grid Coupling Hub - 1040 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 1.2500 in Bore Diameter, 2.0000 in Length Through Bore
MI ITEM #00512274
MFR #1040 1 1/4 1/4X1/8KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$204.41/each(List $235.08)

Overview

Mfr description
1040-HUB-1-1/4-1/4X1/8KW

Specifications

  • Coupling Size Code
    1040
  • Hub Type
    Standard Grid Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    2200 in
  • Max Rpm
    6000 rpm
  • Hub Material
    1045 Steel
  • Coupling Overall Length
    4.1200 in
  • Keyway Size
    1/4 in x 1/8 in
  • Maximum Bore Diameter
    1.6250 in
  • Manufacturer Product Page
  • UPC_NO
    697904054743
  • Weight
    2.00 lbs
  • Coupling Style
    Bored
  • Outside Diameter
    5.0625 in
  • Torque Rating (in-lb)
    2200 in-lb
  • Overall Length
    4.1250 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text