Motion
1040 1 3/8 5/16X5/32KW

LOVEJOY INC
1040 1 3/8 5/16X5/32KW

Grid Coupling Hub - 1040 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 1.3750 in Bore Diameter, 2.0000 in Length Through Bore
MI ITEM #00512278
MFR #1040 1 3/8 5/16X5/32KW
Your Price$207.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1040 1 3/8 5/16X5/32KW

Grid Coupling Hub - 1040 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 1.3750 in Bore Diameter, 2.0000 in Length Through Bore
MI ITEM #00512278
MFR #1040 1 3/8 5/16X5/32KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$207.08/each(List $235.08)

Overview

Mfr description
1040-HUB-1-3/8-5/16X5/32KW

Specifications

  • Coupling Size Code
    1040
  • Hub Type
    Standard Grid Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    2200 in
  • Max Rpm
    6000 rpm
  • Hub Material
    1045 Steel
  • Coupling Overall Length
    4.1200 in
  • Keyway Size
    5/16 in x 5/32 in
  • Maximum Bore Diameter
    1.6250 in
  • Manufacturer Product Page
  • UPC_NO
    697904054750
  • Weight
    1.82 lbs
  • Coupling Style
    Bored
  • Outside Diameter
    5.0625 in
  • Torque Rating (in-lb)
    2200 in-lb
  • Overall Length
    4.1250 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text