Motion
1040 1 5/8 3/8X3/16KW

LOVEJOY INC
1040 1 5/8 3/8X3/16KW

Grid Coupling Hub - 1040 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 1.6250 in Bore Diameter, 2.0000 in Length Through Bore
MI ITEM #00512289
MFR #1040 1 5/8 3/8X3/16KW
Price$204.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1040 1 5/8 3/8X3/16KW

Grid Coupling Hub - 1040 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 1.6250 in Bore Diameter, 2.0000 in Length Through Bore
MI ITEM #00512289
MFR #1040 1 5/8 3/8X3/16KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$204.41/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Coupling Overall Length
    4.1200 in
  • Coupling Size Code
    1040
  • Hub Diameter  
    2.2500 in
  • Keyway Size
    3/8 in x 3/16 in
  • Length Through Bore  
    2.0000 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    5.0625 in
  • Overall Length
    4.1250 in
  • Weight
    1.37 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Style
    Bored
  • Hub Material
    1045 Steel
  • Hub Type
    Standard Grid Hub
  • Manufacturer Product Page
  • Max Rpm
    6000 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    2200 in
  • Torque Rating (in-lb)
    2200 in-lb
  • UPC_NO
    697904054774

Overview

Mfr description
1040-HUB-1-5/8-3/8X3/16KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text