Kop Flex 1050 HUB
Kop Flex
1050 HUB
Grid Coupling Hub - 1050 Coupling Size Code, Steel Hub Material, Rough Stock Bore, 1.8750 in Bore Diameter, 2.38 in Length Through Bore
MI ITEM #00512294
MFR #1050 HUB
List Price
$177.66
/each
List Price
$177.66
/each
Kop Flex
1050 HUB
Grid Coupling Hub - 1050 Coupling Size Code, Steel Hub Material, Rough Stock Bore, 1.8750 in Bore Diameter, 2.38 in Length Through Bore
MI ITEM #00512294
MFR #1050 HUB
Kop Flex 1050 HUB
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Kop Flex
1050 HUB

Grid Coupling Hub - 1050 Coupling Size Code, Steel Hub Material, Rough Stock Bore, 1.8750 in Bore Diameter, 2.38 in Length Through Bore
MI ITEM #00512294
MFR #1050 HUB

Availability:
Factory Order
List Price
$177.66
/each
List Price
$177.66
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
1050 HUB
  • Fully interchangeable by component with other tapered grid couplings. Provide torsional damping to reduce torsional vibration and cushion shock loads. Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment. Quick and easy installation with low maintenance.

Specifications

Coupling Size Code
1050
Hub Type
Standard Grid Taper Hub
Bore Type
Rough Bore
Bore Diameter
1.8750 in - 1-7/8 in
Length Through Bore
2.38 in
Hub Diameter
2.62 in
Torque Capacity
3500 in
Maximum RPM
3600 RPM
Hub Material
Carbon Steel
Horsepower @ 100 RPM
5.63 hp
Coupling Type
Grid Coupling
Manufacturer Catalog Number
1050 HUB
Manufacturer Product Page
Manufacturer UPC Number
662384766554
Manufacturer Catalog
Weight
4.29
Coupling Size
1,050
Bore Size Max
1.875
Overall Length
2.38

Compliance & Safety Data

Click on an icon to learn more