Motion
1050T TL (1215) HUB

DODGE
1050T TL (1215) HUB

Grid Coupling Hub - 1050 Coupling Size Code
Mi Item #00512296
MFR #1050T TL (1215) HUB
Price$473.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1050T TL (1215) HUB

Grid Coupling Hub - 1050 Coupling Size Code
Mi Item #00512296
MFR #1050T TL (1215) HUB

Mfr description
1050T X TL1215 HUB 006320
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.69/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Length
    1.9 in
  • Bushing Size
    1215
  • Coupling Size
    1050
  • Coupling Size Code
    1050
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0050 in
  • Outside Diameter
    2.625 in
  • Parallel Misalignment
    0.005 in
  • Weight
    2.34 lbs

Details

  • ATEX Certificate
    NO
  • Bushing Type
    Taper Lock
  • Country of Origin
    FR
  • Coupling Component
    Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    5.6 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006320
  • Operating Temperature Range
    -22 to 215 °F
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Rating (in-lb)
    3500 in-lb
  • UPC_NO
    782475257218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)