Motion
1050T X 1-1/8

DODGE
1050T X 1-1/8

Grid Coupling Hub - 1.1250 in Bore Diameter
Mi Item #00512308
MFR #1050T X 1-1/8
Price$242.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1050T X 1-1/8

Grid Coupling Hub - 1.1250 in Bore Diameter
Mi Item #00512308
MFR #1050T X 1-1/8

Mfr description
1050T X 1-1/8 HUB 006599
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$242.78/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Diameter  
    1.1250 in
  • Bore Length
    2.4 in
  • Coupling Size
    1050
  • Outside Diameter
    2.625 in
  • Parallel Misalignment
    0.005 in
  • Weight
    3.605 lbs

Details

  • ATEX Certificate
    NO
  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    AGMA 9002
  • Country of Origin
    US
  • Coupling Component
    Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    6.11 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006599
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Capacity
    3850.0000
  • Torque Rating (in-lb)
    3850 in-lb
  • UPC_NO
    782475380107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)