Motion
1050 1 3/4 3/8X3/16KW

LOVEJOY INC
1050 1 3/4 3/8X3/16KW

Grid Coupling Hub - 1050 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 1.7500 in Bore Diameter, 2.3800 in Length Through Bore
MI ITEM #00512330
MFR #1050 1 3/4 3/8X3/16KW
Your Price$236.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1050 1 3/4 3/8X3/16KW

Grid Coupling Hub - 1050 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 1.7500 in Bore Diameter, 2.3800 in Length Through Bore
MI ITEM #00512330
MFR #1050 1 3/4 3/8X3/16KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$236.19/each(List $271.62)

Overview

Mfr description
1050-HUB-1-3/4-3/8X3/16KW

Specifications

  • Coupling Size Code
    1050
  • Hub Type
    Standard Grid Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    3850 in
  • Max Rpm
    6000 rpm
  • Hub Material
    1045 Steel
  • Coupling Overall Length
    4.8800 in
  • Keyway Size
    3/8 in x 3/16 in
  • Maximum Bore Diameter
    1.8750 in
  • Manufacturer Product Page
  • UPC_NO
    697904054835
  • Weight
    3.00 lbs
  • Coupling Style
    Bored
  • Outside Diameter
    5.8125 in
  • Torque Rating (in-lb)
    3850 in-lb
  • Overall Length
    4.8750 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text