Motion
1050 HUB 1-7/16 KW & SS

LOVEJOY INC
1050 HUB 1-7/16 KW & SS

69790406109 Grid Coupling Hub - 1050 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 1.4375 in Bore Diameter, 2.3800 in Length Through Bore
Mi Item #00512337
MFR #1050 HUB 1-7/16 KW & SS
Price$287.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1050 HUB 1-7/16 KW & SS

69790406109 Grid Coupling Hub - 1050 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 1.4375 in Bore Diameter, 2.3800 in Length Through Bore
Mi Item #00512337
MFR #1050 HUB 1-7/16 KW & SS

Mfr description
1050-HUB-1-7/16-3/8X3/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.09/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Coupling Overall Length
    4.8800 in
  • Coupling Size Code
    1050
  • Hub Diameter  
    2.6300 in
  • Length Through Bore  
    2.3800 in
  • Weight
    3.37 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Hub Material
    1045 Steel
  • Hub Type
    Standard Grid Hub
  • Manufacturer Product Page
  • Max Rpm
    6000 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    3850 in
  • UPC_NO
    697904061093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)