Motion
1060T RB

DODGE
1060T RB

Grid Coupling Hub - 2.2500 in Bore Diameter
MI ITEM #00512339
MFR #1060T RB
Price$198.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1060T RB

Grid Coupling Hub - 2.2500 in Bore Diameter
MI ITEM #00512339
MFR #1060T RB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$198.24/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Diameter  
    2.2500 in
  • Bore Length
    2.5 in
  • Coupling Size
    1060
  • Maximum Bore Diameter
    2.2500 in
  • Outside Diameter
    3 in
  • Parallel Misalignment
    0.01 in
  • Weight
    5.94 lbs

Details

  • ATEX Certificate
    NO
  • Country of Origin
    FR
  • Coupling Component
    Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    9.6 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006294
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Rough Bore
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Capacity
    6050.0000
  • Torque Rating (in-lb)
    6050 in-lb
  • UPC_NO
    782475253159

Overview

Mfr description
1060T X RSB HUB 006294

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text