Motion
1060T T-L 1615

DODGE
1060T T-L 1615

Grid Coupling Hub - 1.6875 in Bore Diameter
MI ITEM #00512342
MFR #1060T T-L 1615
Your Price$471.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1060T T-L 1615

Grid Coupling Hub - 1.6875 in Bore Diameter
MI ITEM #00512342
MFR #1060T T-L 1615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$471.10/each(List $541.77)

Overview

Mfr description
1060T X TL1615 HUB 006321

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Torque Capacity
    4300.0000
  • Bushing Size
    1615
  • Horsepower @ 100 RPM
    6.8 hp
  • Maximum Bore Diameter
    1.6875 in
  • Coupling Type
    Metallic
  • Coupling Component
    Hub
  • Manufacturer Catalog Number
    006321
  • UPC_NO
    782475258000
  • Weight
    3.08 lbs
  • Angular Misalignment
    0.5 °
  • ATEX Certificate
    NO
  • Axial Misalignment
    0.375 in
  • Bore Length
    2.1 in
  • Coupling Size
    1060
  • Coupling Style
    Grid
  • Lubrication
    Grease
  • Outside Diameter
    3 in
  • Parallel Misalignment
    0.01 in
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Bushing Type
    Taper Lock
  • Torque Rating (in-lb)
    4300 in-lb
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text