Motion
1060 1 1/4 1/4X1/8KW

LOVEJOY INC
1060 1 1/4 1/4X1/8KW

Grid Coupling Hub - 1060 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 1.2500 in Bore Diameter, 2.5000 in Length Through Bore
Mi Item #00512351
MFR #1060 1 1/4 1/4X1/8KW
Price$309.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1060 1 1/4 1/4X1/8KW

Grid Coupling Hub - 1060 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 1.2500 in Bore Diameter, 2.5000 in Length Through Bore
Mi Item #00512351
MFR #1060 1 1/4 1/4X1/8KW

Mfr description
1060-HUB-1-1/4-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.78/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Coupling Overall Length
    5.1200 in
  • Coupling Size Code
    1060
  • Hub Diameter  
    3.0000 in
  • Keyway Size
    1/4 in x 1/8 in
  • Length Through Bore  
    2.5000 in
  • Maximum Bore Diameter
    2.1250 in
  • Outside Diameter
    162.10 mm
  • Overall Length
    130 mm
  • Weight
    5.13 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Style
    Bored
  • Hub Material
    1045 Steel
  • Hub Type
    Standard Grid Hub
  • Manufacturer Product Page
  • Max Rpm
    6000 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    6050 in
  • Torque Rating (in-lb)
    6050 in-lb
  • UPC_NO
    697904061154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)