Motion
1060 HUB 1-7/16 KW & SS

LOVEJOY INC
1060 HUB 1-7/16 KW & SS

69790406116 Grid Coupling Hub - 1060 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 1.4375 in Bore Diameter, 2.5000 in Length Through Bore
MI ITEM #00512357
MFR #1060 HUB 1-7/16 KW & SS
List Price$355.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1060 HUB 1-7/16 KW & SS

69790406116 Grid Coupling Hub - 1060 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 1.4375 in Bore Diameter, 2.5000 in Length Through Bore
MI ITEM #00512357
MFR #1060 HUB 1-7/16 KW & SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$355.24/each for your price

Overview

Mfr description
1060-HUB-1-7/16-3/8X3/16KW

Specifications

  • Coupling Size Code
    1060
  • Hub Type
    Standard Grid Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    6050 in
  • Max Rpm
    6000 rpm
  • Hub Material
    1045 Steel
  • Coupling Overall Length
    5.1200 in
  • Manufacturer Product Page
  • UPC_NO
    697904061161
  • Weight
    4.95 lbs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text