Motion
1060 1 15/16 1/2X1/4KW

LOVEJOY INC
1060 1 15/16 1/2X1/4KW

Grid Coupling Hub - 1060 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 1.9375 in Bore Diameter, 2.5000 in Length Through Bore
MI ITEM #00512383
MFR #1060 1 15/16 1/2X1/4KW
Your Price$308.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1060 1 15/16 1/2X1/4KW

Grid Coupling Hub - 1060 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 1.9375 in Bore Diameter, 2.5000 in Length Through Bore
MI ITEM #00512383
MFR #1060 1 15/16 1/2X1/4KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$308.90/each(List $355.24)

Overview

Mfr description
1060-HUB-1-15/16-1/2X1/4KW

Specifications

  • Coupling Size Code
    1060
  • Hub Type
    Standard Grid Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    6050 in
  • Max Rpm
    6000 rpm
  • Hub Material
    1045 Steel
  • Coupling Overall Length
    5.1200 in
  • Keyway Size
    1/2 in x 1/4 in
  • Maximum Bore Diameter
    2.1250 in
  • Manufacturer Product Page
  • UPC_NO
    697904061437
  • Weight
    3.85 lbs
  • Coupling Style
    Bored
  • Outside Diameter
    162.10 mm
  • Torque Rating (in-lb)
    6050 in-lb
  • Overall Length
    130 mm
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text