Motion
1060 2 1/2X1/4KW

LOVEJOY INC
1060 2 1/2X1/4KW

Grid Coupling Hub - 2.0000 in Bore Diameter
Mi Item #00512387
MFR #1060 2 1/2X1/4KW
Price$346.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1060 2 1/2X1/4KW

Grid Coupling Hub - 2.0000 in Bore Diameter
Mi Item #00512387
MFR #1060 2 1/2X1/4KW

Mfr description
1060-HUB-2"-1/2X1/4KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$346.43/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter
    162.10 mm
  • Overall Length
    130 mm
  • Weight
    3.68 lbs

Details

  • Coupling Style
    Bored
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    6050
  • Torque Rating (in-lb)
    6050 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)