Motion
1070T TL (2012)

DODGE
1070T TL (2012)

Grid Coupling Hub - 2.1250 in Bore Diameter
Mi Item #00512396
MFR #1070T TL (2012)
Price$686.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1070T TL (2012)

Grid Coupling Hub - 2.1250 in Bore Diameter
Mi Item #00512396
MFR #1070T TL (2012)

Mfr description
1070T X TL2012 HUB 006322
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$686.85/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Diameter  
    2.1250 in
  • Bore Length
    2.1 in
  • Bushing Size
    2012
  • Coupling Size
    1070
  • Maximum Bore Diameter
    2.1250 in
  • Outside Diameter
    3.4375 in
  • Parallel Misalignment
    0.01 in
  • Weight
    3.46 lbs

Details

  • ATEX Certificate
    NO
  • Bushing Type
    Taper Lock
  • Country of Origin
    FR
  • Coupling Component
    Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    11.3 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006322
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Capacity
    7150.0000
  • Torque Rating (in-lb)
    7150 in-lb
  • UPC_NO
    782475258048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)