Motion
1070 HUB 2-1/2 KW & SS

LOVEJOY INC
1070 HUB 2-1/2 KW & SS

69790405499 Grid Coupling Hub - 1070 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 2.5000 in Bore Diameter, 3.0000 in Length Through Bore
MI ITEM #00512447
MFR #1070 HUB 2-1/2 KW & SS
List Price$485.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1070 HUB 2-1/2 KW & SS

69790405499 Grid Coupling Hub - 1070 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 2.5000 in Bore Diameter, 3.0000 in Length Through Bore
MI ITEM #00512447
MFR #1070 HUB 2-1/2 KW & SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$485.81/each for your price

Overview

Mfr description
1070-HUB-2-1/2-5/8X5/16KW

Specifications

  • Coupling Size Code
    1070
  • Hub Type
    Standard Grid Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    8800 in
  • Max Rpm
    5500 rpm
  • Hub Material
    1045 Steel
  • Coupling Overall Length
    6.1200 in
  • Manufacturer Product Page
  • UPC_NO
    697904054996
  • Weight
    4.81 lbs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text