Motion
1080 HUB 2-1/8 KW & SS

LOVEJOY INC
1080 HUB 2-1/8 KW & SS

69790405501 Grid Coupling Hub - 1080 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 2.1250 in Bore Diameter, 3.5000 in Length Through Bore
MI ITEM #00512466
MFR #1080 HUB 2-1/8 KW & SS
Price$586.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1080 HUB 2-1/8 KW & SS

69790405501 Grid Coupling Hub - 1080 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 2.1250 in Bore Diameter, 3.5000 in Length Through Bore
MI ITEM #00512466
MFR #1080 HUB 2-1/8 KW & SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$586.00/each

Specifications

Dimensions

  • Bore Diameter  
    2.1250 in
  • Coupling Overall Length
    7.1200 in
  • Coupling Size Code
    1080
  • Hub Diameter  
    4.1300 in
  • Length Through Bore  
    3.5000 in
  • Weight
    12.46 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Hub Material
    1045 Steel
  • Hub Type
    Standard Grid Hub
  • Manufacturer Product Page
  • Max Rpm
    4750 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    18150 in
  • UPC_NO
    697904055016

Overview

Mfr description
1080-HUB-2-1/8-1/2X1/4KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text