Motion
1080 2 1/2 5/8X5/16KW

LOVEJOY INC
1080 2 1/2 5/8X5/16KW

Grid Coupling Hub - Finished Bore and Keyway Bore, 2.5000 in Bore Diameter
MI ITEM #00512483
MFR #1080 2 1/2 5/8X5/16KW
Your Price$586.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1080 2 1/2 5/8X5/16KW

Grid Coupling Hub - Finished Bore and Keyway Bore, 2.5000 in Bore Diameter
MI ITEM #00512483
MFR #1080 2 1/2 5/8X5/16KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$586.00/each(List $673.90)

Overview

Mfr description
1080-HUB-2-1/2-5/8X5/16KW

Specifications

  • Bore Type
    Finished Bore and Keyway
  • Bore Diameter
  • Torque Capacity
    18150
  • Keyway Size
    5/8 in x 5/16 in
  • Maximum Bore Diameter
    3.0000 in
  • Weight
    11.05 lbs
  • Coupling Style
    Bored
  • Outside Diameter
    181.10 mm
  • Torque Rating (in-lb)
    18150 in-lb
  • Overall Length
    180.80 mm
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text