Motion
1080 2 3/4 5/8X5/16KW

LOVEJOY INC
1080 2 3/4 5/8X5/16KW

Grid Coupling Hub - 1080 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 2.7500 in Bore Diameter, 3.5000 in Length Through Bore
MI ITEM #00512491
MFR #1080 2 3/4 5/8X5/16KW
Your Price$586.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1080 2 3/4 5/8X5/16KW

Grid Coupling Hub - 1080 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 2.7500 in Bore Diameter, 3.5000 in Length Through Bore
MI ITEM #00512491
MFR #1080 2 3/4 5/8X5/16KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$586.00/each(List $673.90)

Overview

Mfr description
1080-HUB-2-3/4-5/8X5/16KW

Specifications

  • Coupling Size Code
    1080
  • Hub Type
    Standard Grid Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    18150 in
  • Max Rpm
    4750 rpm
  • Hub Material
    1045 Steel
  • Coupling Overall Length
    7.1200 in
  • Keyway Size
    5/8 in x 5/16 in
  • Maximum Bore Diameter
    3.0000 in
  • Manufacturer Product Page
  • UPC_NO
    697904055061
  • Weight
    10.10 lbs
  • Coupling Style
    Bored
  • Outside Diameter
    181.10 mm
  • Torque Rating (in-lb)
    18150 in-lb
  • Overall Length
    180.80 mm
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text