Motion
1090T TL

DODGE
1090T TL

Grid Coupling Hub - 3.2500 in Bore Diameter
MI ITEM #00512506
MFR #1090T TL
Price$908.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1090T TL

Grid Coupling Hub - 3.2500 in Bore Diameter
MI ITEM #00512506
MFR #1090T TL

Mfr description
1090T X TL3030 HUB 006324
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$908.02/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Diameter  
    3.2500 in
  • Bore Length
    3.1 in
  • Bushing Size
    3030
  • Coupling Size
    1090
  • Maximum Bore Diameter
    3.2500 in
  • Outside Diameter
    4.875 in
  • Parallel Misalignment
    0.012 in
  • Weight
    8 lbs

Details

  • ATEX Certificate
    NO
  • Bushing Type
    Taper Lock
  • Country of Origin
    US
  • Coupling Component
    Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    38.1 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006324
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Capacity
    24000.0000
  • Torque Rating (in-lb)
    24000 in-lb
  • UPC_NO
    782475257973

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)