Motion
1100T RB

DODGE
1100T RB

Grid Coupling Hub - 4.2500 in Bore Diameter
MI ITEM #00512549
MFR #1100T RB
Price$618.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1100T RB

Grid Coupling Hub - 4.2500 in Bore Diameter
MI ITEM #00512549
MFR #1100T RB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$618.47/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Diameter  
    4.2500 in
  • Bore Length
    4.8 in
  • Coupling Size
    1100
  • Maximum Bore Diameter
    4.2500 in
  • Outside Diameter
    5.5875 in
  • Parallel Misalignment
    0.012 in
  • Weight
    38.67 lbs

Details

  • ATEX Certificate
    NO
  • Country of Origin
    FR
  • Coupling Component
    Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    88.14 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006298
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Rough Bore
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Capacity
    55550.0000
  • Torque Rating (in-lb)
    55550 in-lb
  • UPC_NO
    782475252756

Overview

Mfr description
1100T X RSB HUB 006298

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text