Motion
1160 X RSB (100MM) HUB

LOVEJOY INC
1160 X RSB (100MM) HUB

69790405589 Grid Coupling Hub - 1160 Coupling Size Code, 1045 Steel Hub Material, Rough Stock Bore, 100 mm Bore Diameter, 7.8000 in Length Through Bore
MI ITEM #00512577
MFR #1160 X RSB (100MM) HUB
List Price$7,572.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1160 X RSB (100MM) HUB

69790405589 Grid Coupling Hub - 1160 Coupling Size Code, 1045 Steel Hub Material, Rough Stock Bore, 100 mm Bore Diameter, 7.8000 in Length Through Bore
MI ITEM #00512577
MFR #1160 X RSB (100MM) HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,572.17/each for your price

Overview

Mfr description
1160-HUB-100MM PILOT

Specifications

  • Coupling Size Code
    1160
  • Hub Type
    Standard Grid Hub
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Length Through Bore
  • Hub Material
    1045 Steel
  • Keyway Size
    No Keyway
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904055894
  • UPC_NO
    697904055894
  • Weight
    320.00 lbs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text