Motion
1030T20 CGA

KOP-FLEX
1030T20 CGA

2272771 Grid Coupling Cover & Grid Assembly - Vertical Split, 1030 Coupling Size Code, 4.7600 in Outside Diameter, 1.8900 in Overal Length
MI ITEM #00512591
MFR #1030T20 CGA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1030T20 CGA

2272771 Grid Coupling Cover & Grid Assembly - Vertical Split, 1030 Coupling Size Code, 4.7600 in Outside Diameter, 1.8900 in Overal Length
MI ITEM #00512591
MFR #1030T20 CGA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1030T20 CGA
  • Fully interchangeable by component with other tapered grid couplings. Provide torsional damping to reduce torsional vibration and cushion shock loads. Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment. Quick and easy installation with low maintenance.

Specifications

  • Cover Type
    Vertical Split
  • Coupling Size Code
    1030
  • Outside Diameter
    4.76
  • Cover Overall Length
    1.89
  • Cover Material
    Steel
  • Max Rpm
    6000
  • Coupling Type
    Grid Coupling
  • Weight
    1.79
  • Manufacturer Upc Number
    662384782967
  • Manufacturer Product Page
  • Component Type
    Vertical Cover and Grid Assembly
  • Coupling Size
    1,030
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1030T20 CGA
  • Product Type
    Grid Coupling Cover & Grid Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text