Kop Flex 1040T10 CGA
Kop Flex
1040T10 CGA
1965771 Grid Coupling Cover & Grid Assembly - Horizontal Split, 1040 Coupling Size Code, 4.6200 in Outside Diameter, 2.7500 in Overal Length
MI ITEM #00512594
MFR #1040T10 CGA
List Price
$400.95
/each
List Price
$400.95
/each
Kop Flex
1040T10 CGA
1965771 Grid Coupling Cover & Grid Assembly - Horizontal Split, 1040 Coupling Size Code, 4.6200 in Outside Diameter, 2.7500 in Overal Length
MI ITEM #00512594
MFR #1040T10 CGA
Kop Flex 1040T10 CGA
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Kop Flex
1040T10 CGA

1965771 Grid Coupling Cover & Grid Assembly - Horizontal Split, 1040 Coupling Size Code, 4.6200 in Outside Diameter, 2.7500 in Overal Length
MI ITEM #00512594
MFR #1040T10 CGA

Availability:
Factory Order
List Price
$400.95
/each
List Price
$400.95
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
1040T10 CGA
  • Fully interchangeable by component with other tapered grid couplings. Provide torsional damping to reduce torsional vibration and cushion shock loads. Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment. Quick and easy installation with low maintenance.

Specifications

Cover Type
Horizontal Split
Coupling Size Code
1040
Outside Diameter
4.62
Cover Overall Length
2.75
Cover Material
Aluminum
Maximum RPM
4500
Coupling Type
Grid Coupling
Weight
1.99
Manufacturer UPC Number
662384782721
Manufacturer Product Page

Compliance & Safety Data

Click on an icon to learn more