Motion
1050T10 COVER & GRID

DODGE
1050T10 COVER & GRID

Grid Coupling Cover & Grid Assembly - 5.0900 in Outside Diameter
Mi Item #00512599
MFR #1050T10 COVER & GRID
Price$282.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1050T10 COVER & GRID

Grid Coupling Cover & Grid Assembly - 5.0900 in Outside Diameter
Mi Item #00512599
MFR #1050T10 COVER & GRID

Mfr description
1050T10 GRID & COVER ASSY 006753
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$282.32/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Coupling Size
    1050
  • Outside Diameter
    5.09 in
  • Parallel Misalignment
    0.005 in

Details

  • ATEX Certificate
    NO
  • Country of Origin
    FR
  • Coupling Component
    T10 Cover & Grid Assembly
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006753
  • Maximum Speed
    4500 rpm
  • Number Of Bolts
    4
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Tightening Torque
    Central Bolt 200 in pound (pound in)
  • Torque Rating (in-lb)
    3850 in-lb
  • UPC_NO
    782475257799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)