Motion
1070T20 COVER & GRID

DODGE
1070T20 COVER & GRID

Grid Coupling Cover & Grid Assembly - 6.8125 in Outside Diameter
Mi Item #00512614
MFR #1070T20 COVER & GRID
Price$458.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1070T20 COVER & GRID

Grid Coupling Cover & Grid Assembly - 6.8125 in Outside Diameter
Mi Item #00512614
MFR #1070T20 COVER & GRID

Mfr description
1070T20 GRID & COVER ASSY 006770
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$458.58/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Coupling Size
    1070
  • Outside Diameter
    6.81 in
  • Parallel Misalignment
    0.01 in

Details

  • ATEX Certificate
    NO
  • Country of Origin
    FR
  • Coupling Component
    T20 Cover & Grid Assembly
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006770
  • Maximum Speed
    5500 rpm
  • Number Of Bolts
    6
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Tightening Torque
    Central Bolt 200 in pound (pound in)
  • Torque Rating (in-lb)
    8800 in-lb
  • UPC_NO
    782475258802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)