Motion
1080T20 COVER & GRID

DODGE
1080T20 COVER & GRID

Grid Coupling Cover & Grid Assembly - 1080 Coupling Size Code, 7.88 in Outside Diameter
Mi Item #00512620
MFR #1080T20 COVER & GRID
Price$698.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1080T20 COVER & GRID

Grid Coupling Cover & Grid Assembly - 1080 Coupling Size Code, 7.88 in Outside Diameter
Mi Item #00512620
MFR #1080T20 COVER & GRID

Mfr description
1080T20 GRID & COVER ASSY 006771
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$698.69/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Coupling Size
    1080
  • Coupling Size Code
    1080
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0100 in
  • Outside Diameter
    7.88 in
  • Parallel Misalignment
    0.01 in
  • Weight
    6.81 lbs

Details

  • ATEX Certificate
    NO
  • Country of Origin
    FR
  • Coupling Component
    T20 Cover & Grid Assembly
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006771
  • Max Rpm
    4750 rpm
  • Maximum Speed
    4750 rpm
  • Operating Temperature Range
    -22 to 215 °F
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Rating (in-lb)
    18150 in-lb
  • UPC_NO
    782475259625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)