Motion
1090T10 COVER & GRID

DODGE
1090T10 COVER & GRID

Grid Coupling Cover & Grid Assembly - 7.7000 in Outside Diameter
MI ITEM #00512623
MFR #1090T10 COVER & GRID
Price$865.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1090T10 COVER & GRID

Grid Coupling Cover & Grid Assembly - 7.7000 in Outside Diameter
MI ITEM #00512623
MFR #1090T10 COVER & GRID

Mfr description
1090T10 GRID & COVER ASSY 006757
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$865.91/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Coupling Size
    1090
  • Outside Diameter
    7.7 in
  • Parallel Misalignment
    0.012 in

Details

  • ATEX Certificate
    NO
  • Country of Origin
    FR
  • Coupling Component
    T10 Cover & Grid Assembly
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006757
  • Maximum Speed
    3600 rpm
  • Number Of Bolts
    4
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Tightening Torque
    Central Bolt 200 in pound (pound in)
  • Torque Rating (in-lb)
    33000 in-lb
  • UPC_NO
    782475258543

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)