Motion
1100T20 COVER & GRID

DODGE
1100T20 COVER & GRID

Grid Coupling Cover & Grid Assembly - 10.5000 in Outside Diameter
MI ITEM #00512632
MFR #1100T20 COVER & GRID
Your Price$909.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1100T20 COVER & GRID

Grid Coupling Cover & Grid Assembly - 10.5000 in Outside Diameter
MI ITEM #00512632
MFR #1100T20 COVER & GRID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$909.17/each(List $1,318.30)

Overview

Mfr description
1100T20 GRID & COVER ASSY 006773

Specifications

  • Outside Diameter
    10.5 in
  • ATEX Certificate
    NO
  • Angular Misalignment
    0.5 °
  • Country of Origin
    FR
  • Axial Misalignment
    0.375 in
  • Coupling Type
    Metallic
  • UPC_NO
    782475258949
  • Coupling Component
    T20 Cover & Grid Assembly
  • Coupling Size
    1100
  • Coupling Style
    Grid
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006773
  • Maximum Speed
    3250 rpm
  • Number Of Bolts
    6
  • Parallel Misalignment
    0.012 in
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Tightening Torque
    Central Bolt 260 in pound (pound in)
  • Torque Rating (in-lb)
    55550 in-lb
  • Product Type
    Grid Coupling Cover & Grid Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text